对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BCGM16 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27441671-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjh8aW1hZ2UvanBlZ3xhRGsyTDJoa05pOHhNRFF4T0RJM01qUXpOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRFMk56RmZNekF3ZURNd01DNXFjR2N8YzQwOTdjMWY2ODM2OGYyZDEzZTI3NmIzYTFmNWE2NmY5YThjYTgwNjQ2ODZhZDg4OTkwZjRmOTYyYjIyNWQ1Yw
27441671 电线和连接器 

BDI APPROVED FL POWR BDI APPROVED FL POWR

BCGM16

描述

BDI APPROVED FL POWR BCGM16

Cable Gland; M16 X 1.5 Thread Size; Nickel Plated Brass; IP68; -40 to 100 Degree C Temperature; For 6MM to 10MM Cable Diameter

制造商部件号

BCGM16

BDI部件号
27441671

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 9

品牌
制造商名称
FLUID POWER
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Gland
关键字串
Cable
产品明细
Cable Gland
产品规格
M16 X 1.5 Thread Size; Nickel Plated Brass; IP68; -40 to 100 Degree C Temperature
详细描述
Cable Gland; M16 X 1.5 Thread Size; Nickel Plated Brass; IP68; -40 to 100 Degree C Temperature; For 6MM to 10MM Cable Diameter