https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTF8aW1hZ2UvanBlZ3xhR1kyTDJobE5TOHhNREUwTWpFMk16RTNNelF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrME5ESmZNekF3V0RNd01DNXFjR2N8MzI0ZTYxMDg3YjE5ZjA5ZWEyZjFiNWZlY2ZiNTU4ZTIzYmIyYmIwZjcwZDZhYTRlNDJhZTZkNjcyNDQ2MThlOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTF8aW1hZ2UvanBlZ3xhR1kyTDJobE5TOHhNREUwTWpFMk16RTNNelF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrME5ESmZNekF3V0RNd01DNXFjR2N8MzI0ZTYxMDg3YjE5ZjA5ZWEyZjFiNWZlY2ZiNTU4ZTIzYmIyYmIwZjcwZDZhYTRlNDJhZTZkNjcyNDQ2MThlOA
AUTOMATION DIRECT
AUTOMATION DIRECT
BSPCX-22-W
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT BSPCX-22-W
Cable Gland; 1/2" NPT Thread Type; Polyamide Material; Black Color; 10 to 14MM Cable Diameter; IP68 IP Rating; Pack of 5; Includes Mounting Hardware
制造商部件号
BSPCX-22-W
BDI部件号
25159442
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/BSPCX-22-W/p/25159442
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Gland
关键字串
Cable
产品明细
Cable Gland
产品规格
1/2" NPT Thread Type; Polyamide Material; Black Color; 10 to 14MM Cable Diameter; IP68 IP Rating; Pack of 5
详细描述
Cable Gland; 1/2" NPT Thread Type; Polyamide Material; Black Color; 10 to 14MM Cable Diameter; IP68 IP Rating; Pack of 5; Includes Mounting Hardware

