https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138897-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNzR8aW1hZ2UvanBlZ3xhR0U1TDJnelpTOHhNREUwTVRnME9ESXdOek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNE9UZGZNekF3V0RNd01DNXFjR2N8MjRmZmY1MGYzNjhjMGQyY2JmNzBhZmFlMTMzZjUwZjAwYWFhOTZlOTVkOTBjYzEyNmE0ZGFmODViYzg5ZWNhZQ
PARKER
PARKER
CB-M8-4P-2M
PARKER PARKER
描述
PARKER CB-M8-4P-2M
Pressure Sensor Cable; With 4 Pin M8 Female Straight Swivel Connector; 2M Cable Length; Polyurethane Cable Cover; IP67
制造商部件号
CB-M8-4P-2M
BDI部件号
25138897
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/CB-M8-4P-2M/p/25138897
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.227
Product Group - BDI
E02362
名称
Cable
关键字串
Pressure Sensor
产品明细
Pressure Sensor Cable
产品规格
With 4 Pin M8 Female Straight Swivel Connector; 2M Cable Length; Polyurethane Cable Cover; IP67
详细描述
Pressure Sensor Cable; With 4 Pin M8 Female Straight Swivel Connector; 2M Cable Length; Polyurethane Cable Cover; IP67