https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464309-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFERmhMMmhrTWk4eE1EUXhPREl4TkRZd01EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOalF6TURsZk16QXdlRE13TUM1cWNHY3w3YmViMjBmNzA3M2NhYTI2OTIzMGZmMjQ2ZjIzNDMyN2MzMmVlMDFlZGE3ODkyNTc3M2NjNjM2NWQyNDVkN2U1
AUTOMATION DIRECT
AUTOMATION DIRECT
CD08-0W-020-C1
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT CD08-0W-020-C1
Connection Cable; M8 Right Angle Female to Pigtail; 4 Pole; PVC Jacket; Black Color; 2M Cable Length; IP67 IP Rating
制造商部件号
CD08-0W-020-C1
BDI部件号
27464309
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/CD08-0W-020-C1/p/27464309
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
产品明细
Connection Cable
产品规格
M8 Right Angle Female to Pigtail; 4 Pole; PVC Jacket; Black Color; 2M Cable Length; IP67 IP Rating
详细描述
Connection Cable; M8 Right Angle Female to Pigtail; 4 Pole; PVC Jacket; Black Color; 2M Cable Length; IP67 IP Rating