

IGUS
IGUS
CF-INI-P3-M8-BG-M12-SG-0.3 m
IGUS IGUS
描述
IGUS CF-INI-P3-M8-BG-M12-SG-0.3 m
Connection Cable; 0.18" Outside Diameter; Straight; 3 Number of Conductors; 0.25MM2 Cross Section; 3 Pole; 0.3M Length
制造商部件号
CF-INI-P3-M8-BG-M12-SG-0.3 m
BDI部件号
25115564
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/CF-INI-P3-M8-BG-M12-SG-0-3-m/p/25115564
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
产品明细
Connection Cable
产品规格
0.18" Outside Diameter; Straight; 3 Number of Conductors; 0.25MM2 Cross Section; 3 Pole; 0.3M Length
详细描述
Connection Cable; 0.18" Outside Diameter; Straight; 3 Number of Conductors; 0.25MM2 Cross Section; 3 Pole; 0.3M Length