IGUS
IGUS
CF886.15.04
IGUS IGUS
描述
IGUS CF886.15.04
Motor Cable; 9MM Outside Diameter; 82KG/KM Copper Index; PVC Outer Jacket; Overall Shield; Flame Retardant; Green/Yellow Earth Core; 4 Number of Cores; 1.5MM2 Conductor Nominal Cross Section
制造商部件号
CF886.15.04
BDI部件号
27370951
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/CF886-15-04/p/27370951
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cable
关键字串
Motor
产品明细
Motor Cable
产品规格
9MM Outside Diameter; 82KG/KM Copper Index; PVC Outer Jacket; Overall Shield; Flame Retardant; Green/Yellow Earth Core; 4 Number of Cores; 1.5MM2 Conductor Nominal Cross Section
详细描述
Motor Cable; 9MM Outside Diameter; 82KG/KM Copper Index; PVC Outer Jacket; Overall Shield; Flame Retardant; Green/Yellow Earth Core; 4 Number of Cores; 1.5MM2 Conductor Nominal Cross Section