https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189907-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzF8aW1hZ2UvanBlZ3xhRE5rTDJoaU15OHhNREk1TnpJeE56TTFNVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrNU1EZGZNekF3ZURNd01DNXFjR2N8OTVjOTE5ZTVhYmNjYjIwMWY2MjlhMDhiYTc2ODJlZjJiYjUzNjY3ZmVjOGM2NWFlY2E2N2RmOWNlZjAxOTYxNg
PHOENIX CONTACT
PHOENIX CONTACT
CK1.6-ED-1.00BU AG
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT CK1.6-ED-1.00BU AG
Crimp Contact; 1.6MM Diameter; 18AWG Connection Cross Section; Copper Alloy; Silver Plated; Individual Female; Turned
制造商部件号
CK1.6-ED-1.00BU AG
BDI部件号
25189907
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/CK1-6-ED-1-00BU-AG/p/25189907
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Contact
关键字串
Crimp
重量/磅
0.00149
产品明细
Crimp Contact
产品规格
1.6MM Diameter; 18AWG Connection Cross Section; Copper Alloy; Silver Plated; Individual Female; Turned
详细描述
Crimp Contact; 1.6MM Diameter; 18AWG Connection Cross Section; Copper Alloy; Silver Plated; Individual Female; Turned