对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

DH4X1C-4500 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462645-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRGd3TDJnM05DOHhNRFF4T0RRMk5URTNOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpJMk5EVmZNekF3ZURNd01DNXFjR2N8ZjNmNjJlN2ViNDM5ZDlmNDczZjVlNjVkYzg2N2JiNzBhNTdmZTBkZWRlNDZlOTRiNjJmNDg4YjY4MTczNWM2OA
27462645 电线和连接器 

BDI APPROVED FL POWR BDI APPROVED FL POWR

DH4X1C-4500

描述

FLUIDPO DH4X1C-4500 ; 配管用元件/波纹管

Corrugated Flexible Hose; 1-1/2" Nominal Size; 1.54" Inside Diameter; 1.91" Outside Diameter; 4500' Length; 10" Bend Radius; PVC; Orange; -20 to 70 Degree C Temperature

制造商部件号

FLUIDPO DH4X1C-4500

BDI部件号
27462645

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国: 22,650

全球库存

品牌
制造商名称
FLUID POWER
重量 / US pound
180
最低订购量
Product Group - BDI
F02192
名称
Hose
关键字串
Flexible Corrugated
产品明细
Corrugated Flexible Hose
产品规格
1-1/2" Nominal Size; 1.54" Inside Diameter; 1.91" Outside Diameter; 4500' Length; 10" Bend Radius; PVC; Orange; -20 to 70 Degree C Temperature
详细描述
Corrugated Flexible Hose; 1-1/2" Nominal Size; 1.54" Inside Diameter; 1.91" Outside Diameter; 4500' Length; 10" Bend Radius; PVC; Orange; -20 to 70 Degree C Temperature