https://www.bdiexpress.com/medias/INDIFMXXXXXX-27355294-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Mzd8aW1hZ2UvanBlZ3xhR0U0TDJnd01TOHhNRFEzTWpBeU56QTJNak13TWk5SlRrUkpSazFZV0ZoWVdGaGZNamN6TlRVeU9UUmZSRU5mTXpBd2VETXdNQzVxY0djfGNlOTFmNjRlOTcwMzE1YmJmNWE4MWRmY2FmODQ4MWFkMmIzODI0NGUyYTc5NWVlNDQ0ZWVjNjk2MDljODllNDU
IFM EFECTOR
IFM EFECTOR
EVC442
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR EVC442
Connecting Cable; 0.5M Length PUR Halogen-Free Black Cable; M8 Straight Connector; 3A Current; Orange TPU Housing; FKM Sealing; IP65/IP67/IP68/IP69K IP Rating
制造商部件号
EVC442
BDI部件号
27355294
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/EVC442/p/27355294
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cable
关键字串
Connecting
重量/磅
0.06658
产品明细
Connecting Cable
产品规格
0.5M Length PUR Halogen-Free Black Cable; M8 Straight Connector; 3A Current; Orange TPU Housing; FKM Sealing; IP65/IP67/IP68/IP69K IP Rating
详细描述
Connecting Cable; 0.5M Length PUR Halogen-Free Black Cable; M8 Straight Connector; 3A Current; Orange TPU Housing; FKM Sealing; IP65/IP67/IP68/IP69K IP Rating