对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

EVC644 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180728-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTh8aW1hZ2UvanBlZ3xhR0ZoTDJobE5TOHhNREk1TkRjM09UWTNORFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBM01qaGZNekF3ZURNd01DNXFjR2N8ZTllYTMwMWMwZjFjYjk5Mjc2ZjAwMmRiNTkwYzQyM2E0ODczOTY0YWI0MjllMzE0MDNmMDBlNTM0MDM5MTBiYw
25180728 电线和连接器 

IFM EFECTOR IFM EFECTOR

EVC644

描述

IFM EFECTOR EVC644

Connecting Cable; 10 to 36VDC Operating Voltage; 4A Current; PNP Electrical Design; With Socket; 15.5MM X 15.5MM X 45MM Size; TPU Black Transparent Housing; FKM Sealing; 2M Length; PUR Cable Material; Halogen-free; Black Color; 1 X M12 Straight Connector

制造商部件号

EVC644

BDI部件号
25180728

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
IFM EFECTOR
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cable
关键字串
Connecting
重量/磅
0.18563
产品明细
Connecting Cable
产品规格
10 to 36VDC Operating Voltage; 4A Current; PNP Electrical Design; With Socket; 15.5MM X 15.5MM X 45MM Size; TPU Black Transparent Housing; FKM Sealing; 2M Length; PUR Cable Material; Halogen-free; Black Color; 1 X M12 Straight Connector
详细描述
Connecting Cable; 10 to 36VDC Operating Voltage; 4A Current; PNP Electrical Design; With Socket; 15.5MM X 15.5MM X 45MM Size; TPU Black Transparent Housing; FKM Sealing; 2M Length; PUR Cable Material; Halogen-free; Black Color; 1 X M12 Straight Connector