Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Gniazdo przen. IP67 16A nr 2152-6 https://www.bdiexpress.com/medias/INDXXXXXXXXX-15066731-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MXxpbWFnZS9qcGVnfGFEWmhMMmhqWlM4eE1EYzJOVGsxTlRJd016RXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOalkzTXpGZk16QXdlRE13TUM1cWNHY3w2MTQ0OThlNjQ5MmIzMTk3YjRiNmI5NDE0ZGZmM2FlNGQwMjI2NWYwZmU1MzIxMmQwMjllODc2NWE4MGFmMjFj
15066731 Wiring And Connectors 

EATON EATON

Gniazdo przen. IP67 16A nr 2152-6

Description

EATON Gniazdo przen. IP67 16A nr 2152-6

Electrical Connector; AC Supply 3-Phase; Socket; Female; 16A; 400VAC; IP67

Part #

Gniazdo przen. IP67 16A nr 2152-6

BDI #
15066731

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
39121400
Weight / Kilogram
0
Product Group - BDI
E02234
Noun
Connector
Keyword String
Electrical
Product Detail
Electrical Connector
Product Specification
Electrical Connector; AC Supply 3-Phase; Socket; Female; 16A; 400VAC; IP67
Long Description
Electrical Connector; AC Supply 3-Phase; Socket; Female; 16A; 400VAC; IP67