对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

H0.25/10T/GE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186087-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOXxpbWFnZS9qcGVnfGFESTFMMmczWlM4eE1ESTVOekUxTURNd09ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFl3T0RkZk16QXdlRE13TUM1cWNHY3wwYzg1YjYxODM0MDE1YzI1ZmZiYzQ2YzQ2YzEzY2IzMjVhOTc1NzIyYjRlZGYwYzNkYWU1MmQ5ZWNkNDlhNDZh
25186087 电线和连接器 

WEIDMULLER WEIDMULLER

H0.25/10T/GE

描述

WEIDMULLER H0.25/10T/GE

Ferrule; Wire End; Yellow Plastic Collar; 1.8MM Collar Diameter; 0.8MM Contact Surface Diameter; 6MM Contact Surface Length; 10MM Overall Length

制造商部件号

H0.25/10T/GE

BDI部件号
25186087

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WEIDMULLER
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
E02234
名称
Ferrule
重量/磅
0.00009
产品明细
Ferrule
产品规格
Wire End; Yellow Plastic Collar; 1.8MM Collar Diameter; 0.8MM Contact Surface Diameter; 6MM Contact Surface Length; 10MM Overall Length
详细描述
Ferrule; Wire End; Yellow Plastic Collar; 1.8MM Collar Diameter; 0.8MM Contact Surface Diameter; 6MM Contact Surface Length; 10MM Overall Length