

HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
HBL2730
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL HBL2730
Receptacle; Single Flush; 30A Current; 480VAC Voltage; 3 Phase; 3 Pole; 4 Wire Grounding; Nylon; Black; Screw Mounting; Back and Side Wired; Screw Terminal; NEMA L16-30R; Heavy Duty
制造商部件号
HBL2730
BDI部件号
25177753
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/HBL2730/p/25177753
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Receptacle
产品明细
Receptacle
产品规格
Single Flush; 30A Current; 480VAC Voltage; 3 Phase; 3 Pole; 4 Wire Grounding; Nylon; Black; Screw Mounting; Back and Side Wired; Screw Terminal; NEMA L16-30R; Heavy Duty
详细描述
Receptacle; Single Flush; 30A Current; 480VAC Voltage; 3 Phase; 3 Pole; 4 Wire Grounding; Nylon; Black; Screw Mounting; Back and Side Wired; Screw Terminal; NEMA L16-30R; Heavy Duty