https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183471-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTh8aW1hZ2UvanBlZ3xhRFpoTDJneVlpOHhNREk1TmpRM05UazBNamswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNME56RmZNekF3ZURNd01DNXFjR2N8MzgyODYzMDlkMmY5MjU1MDY3M2I3MDcxNTZlYzI0NmM3MDAwN2NjMGI3OTk5YjY5MTMzZWRhZDNhZjFmOTQ2OA
HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
HBL3331GC
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL HBL3331GC
Electrical Plug; Male; 30A Current; 250VAC Voltage; 1 Phase; 2 Pole; 3 Wire Non-Grounding; Nylon; Black/White; Cord Mounting; Screw Terminal; Non-NEMA
制造商部件号
HBL3331GC
BDI部件号
25183471
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/HBL3331GC/p/25183471
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Plug
关键字串
Electrical
产品明细
Electrical Plug
产品规格
Male; 30A Current; 250VAC Voltage; 1 Phase; 2 Pole; 3 Wire Non-Grounding; Nylon; Black/White; Cord Mounting; Screw Terminal; Non-NEMA
详细描述
Electrical Plug; Male; 30A Current; 250VAC Voltage; 1 Phase; 2 Pole; 3 Wire Non-Grounding; Nylon; Black/White; Cord Mounting; Screw Terminal; Non-NEMA