https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138399-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5MjV8aW1hZ2UvanBlZ3xhRFV5TDJoaU9TOHhNREUwTVRZNU5qWXlNall5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnek9UbGZNekF3V0RNd01DNXFjR2N8Yzc3YmExMWFhOGMyNWQ4YjI3MjczMGMyYjE5NDc1YTJmOTFkYThlMGFmYzljMzFkNGI2ZTlmN2RiNzE2MjFjNw
LEUZE ELECTRONIC
LEUZE ELECTRONIC
KD U-M12-5A-V1-100
LEUZE ELECTRONIC LEUZE ELECTRONIC
描述
LEUZE ELECTRONIC KD U-M12-5A-V1-100
Cordset; 125VAC/DC Operating Voltage; 5 Pin M12 Female Connector; Black Sheathing Color; PVC Sheathing; IP65/IP67 IP Rating
制造商部件号
KD U-M12-5A-V1-100
BDI部件号
25138399
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/KD-U-M12-5A-V1-100/p/25138399
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.092
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
125VAC/DC Operating Voltage; 5 Pin M12 Female Connector; Black Sheathing Color; PVC Sheathing; IP65/IP67 IP Rating
详细描述
Cordset; 125VAC/DC Operating Voltage; 5 Pin M12 Female Connector; Black Sheathing Color; PVC Sheathing; IP65/IP67 IP Rating