https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFHUmhMMmd6TUM4eE1EYzJPVFUxTlRJMU9UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl5TVROZk16QXdlRE13TUM1cWNHY3xmMzM4YjFmMWU1YmI5M2NjNmZhZGRlYTA4ZGYyMmJmN2NkYWM1YWFiMDg1OTEzOGJhZjAyODkwZDdmNDVlZmQy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFHUmhMMmd6TUM4eE1EYzJPVFUxTlRJMU9UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl5TVROZk16QXdlRE13TUM1cWNHY3xmMzM4YjFmMWU1YmI5M2NjNmZhZGRlYTA4ZGYyMmJmN2NkYWM1YWFiMDg1OTEzOGJhZjAyODkwZDdmNDVlZmQy
LEUZE ELECTRONIC
LEUZE ELECTRONIC
KD U-M8-4A-P1-050
LEUZE ELECTRONIC LEUZE ELECTRONIC
描述
LEUZE ELECTRONIC KD U-M8-4A-P1-050
Connection Cable; 30V AC/DC Voltage; 4 Pin M8 Female Connector; Black PUR Sheathing; 5000MM Cable Length
制造商部件号
KD U-M8-4A-P1-050
BDI部件号
24982213
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/KD-U-M8-4A-P1-050/p/24982213
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.149
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
产品明细
Connection Cable
产品规格
30V AC/DC Voltage; 4 Pin M8 Female Connector; Black PUR Sheathing; 5000MM Cable Length
详细描述
Connection Cable; 30V AC/DC Voltage; 4 Pin M8 Female Connector; Black PUR Sheathing; 5000MM Cable Length
