https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115273-300X300.jpg?context=bWFzdGVyfHJvb3R8NjU5NnxpbWFnZS9qcGVnfGFHTTVMMmczWmk4eE1EQTNOall3TkRFM01ESTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFV5TnpOZk16QXdXRE13TUM1cWNHY3w0NDhlNTU4YmFmNmY1YWRjMmZjN2VhOTFhM2ZkYzViMjg3ODEwNWU1MmU2ZjI0YTk1YTQzNDA3NGM3M2JlZTM0
INGUN
INGUN
KS-621 30 M5-R
INGUN INGUN
描述
INGUN KS-621 30 M5-R RECEPTACLE ; 探针/针套
Receptacle; 44MM Length; 5.5MM Outside Diameter; 5.9MM Collar Diameter; 0.3MM Collar Height; Silver Plated; Knurled; Solder Cup Connection; For High Current Test Probe
制造商部件号
INGUN KS-621 30 M5-R RECEPTACLE
BDI部件号
25115273
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/KS-621-30-M5-R/p/25115273
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Receptacle
产品明细
Receptacle
产品规格
44MM Length; 5.5MM Outside Diameter; 5.9MM Collar Diameter; 0.3MM Collar Height; Silver Plated; Knurled; Solder Cup Connection
详细描述
Receptacle; 44MM Length; 5.5MM Outside Diameter; 5.9MM Collar Diameter; 0.3MM Collar Height; Silver Plated; Knurled; Solder Cup Connection; For High Current Test Probe