https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180717-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODB8aW1hZ2UvanBlZ3xhREEyTDJoallTOHhNREk1TnpReE5UTXpOVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBM01UZGZNekF3ZURNd01DNXFjR2N8ZjM0ZmM0YzcxMjhlYWM0Y2ZkZWE1Nzc0NmY3NWU5ZmUwMmZhYTQ1OGQ0NzE0MTZkYjhhYmI5N2Y5YzE5YzAzYw
LAPPKABEL
LAPPKABEL
Kabal 3x2,5 mm2, FG16OR16
LAPPKABEL LAPPKABEL
描述
LAPPKABEL Kabal 3x2,5 mm2, FG16OR16
Power Cable; 13.6MM Outside Diameter; 0.6/1KV Voltage; 4 Conductor; PVC Outer Sheath; Light Gray; Fine Wired Copper Conductor
制造商部件号
Kabal 3x2,5 mm2, FG16OR16
BDI部件号
25180717
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/Kabal-3x2,5-mm2,-FG16OR16/p/25180717
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
E02362
名称
Cable
关键字串
Power
产品明细
Power Cable
产品规格
13.6MM Outside Diameter; 0.6/1KV Voltage; 4 Conductor; PVC Outer Sheath; Light Gray; Fine Wired Copper Conductor
详细描述
Power Cable; 13.6MM Outside Diameter; 0.6/1KV Voltage; 4 Conductor; PVC Outer Sheath; Light Gray; Fine Wired Copper Conductor