

MISUMI
MISUMI
MTRBR-2005-F 100pcs/pack
MISUMI MISUMI
描述
MISUMI MTRBR-2005-F 100pcs/pack
Crimp Terminal; 2.05MM Outside Diameter; 24.8MM Overall Length; Transparent Color; Nylon Material; Plug-In Shape
制造商部件号
MTRBR-2005-F 100pcs/pack
BDI部件号
27364603
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/MTRBR-2005-F-100pcs-pack/p/27364603
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Terminal
关键字串
Crimp
产品明细
Crimp Terminal
产品规格
2.05MM Outside Diameter; 24.8MM Overall Length; Transparent Color; Nylon Material; Plug-In Shape
详细描述
Crimp Terminal; 2.05MM Outside Diameter; 24.8MM Overall Length; Transparent Color; Nylon Material; Plug-In Shape