https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178494-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMzB8aW1hZ2UvanBlZ3xhR1l6TDJoa1lTOHhNREk1TnpNek5EUTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnME9UUmZNekF3ZURNd01DNXFjR2N8YWM2OTQ3NzhlODBkMzRjM2VjNDVhZjBlZTdkODk3ZWQ2NTUwZDY2YWVlYWJhM2E0ZjY1ZDhmM2MzOWRjMTM3NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178494-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMzB8aW1hZ2UvanBlZ3xhR1l6TDJoa1lTOHhNREk1TnpNek5EUTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnME9UUmZNekF3ZURNd01DNXFjR2N8YWM2OTQ3NzhlODBkMzRjM2VjNDVhZjBlZTdkODk3ZWQ2NTUwZDY2YWVlYWJhM2E0ZjY1ZDhmM2MzOWRjMTM3NA
AUTOMATION DIRECT
AUTOMATION DIRECT
MTW16BL
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT MTW16BL
Hook-Up Wire; 500' Spool Length; Blue; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper
制造商部件号
MTW16BL
BDI部件号
25178494
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/MTW16BL/p/25178494
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Wire
关键字串
Hook-up
产品明细
Hook-Up Wire
产品规格
500' Spool Length; Blue; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper
详细描述
Hook-Up Wire; 500' Spool Length; Blue; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper

