https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178495-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MDR8aW1hZ2UvanBlZ3xhRGhpTDJoa055OHhNREk1TnpNek5ETTJOakl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnME9UVmZNekF3ZURNd01DNXFjR2N8NTg2ZjJjOTllZjdhMDlhMWQ3MTJlOTI5OTE4YjZhNzZmNzBiZTMyNDVlMjk5N2MwYjIzZGM5MDQxZDRhZWVkOQ
AUTOMATION DIRECT
AUTOMATION DIRECT
MTW16GN
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT MTW16GN
Hook-Up Wire; 500' Spool Length; Green; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper
制造商部件号
MTW16GN
BDI部件号
25178495
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/MTW16GN/p/25178495
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Wire
关键字串
Hook-up
产品明细
Hook-Up Wire
产品规格
500' Spool Length; Green; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper
详细描述
Hook-Up Wire; 500' Spool Length; Green; MTW Type; 600V Voltage; 16AWG Conductor Size; 26 Strands; Bare Copper