https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572355-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Njh8aW1hZ2UvanBlZ3xhR1JqTDJnelpTOHhNRFV3TnpJek5qVXdOelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJek5UVmZNekF3ZURNd01DNXFjR2N8NDI0M2IyYzkzMWEzZmVkOTNmZDcxOGJjZTYwNjE0ZWFkYWQwMjYzM2VlNmQyMWE5YmRhMTNiY2M5MDNjZjM1Nw
BDI APPROVED ELECTR
BDI APPROVED ELECTR
NBC-M12MSD/ 5,0-93B/M12MSD
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR NBC-M12MSD/ 5,0-93B/M12MSD
Network Cable; 48/60V AC/DC Nominal Voltage; 4A Current; Copper Transmission Medium; PROFINET Bus; Plug Straight M12 Connector; 4 Position; 1 Cable Outlet; 5M Cable Length; Shielded; D Data Coding; Overvoltage Category II; Black Handle; 3 Degree of Pollution; IP67 Ingress Protection
制造商部件号
NBC-M12MSD/ 5,0-93B/M12MSD
BDI部件号
27572355
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/NBC-M12MSD-5,0-93B-M12MSD/p/27572355
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02362
名称
Cable
关键字串
Network
产品明细
Network Cable
产品规格
48/60V AC/DC Nominal Voltage; 4A Current; Copper Transmission Medium; PROFINET Bus; Plug Straight M12 Connector; 4 Position; 1 Cable Outlet; 5M Cable Length; Shielded; D Data Coding; Overvoltage Category II; Black Handle; 3 Degree of Pollution; IP67 Ingress Protection
详细描述
Network Cable; 48/60V AC/DC Nominal Voltage; 4A Current; Copper Transmission Medium; PROFINET Bus; Plug Straight M12 Connector; 4 Position; 1 Cable Outlet; 5M Cable Length; Shielded; D Data Coding; Overvoltage Category II; Black Handle; 3 Degree of Pollution; IP67 Ingress Protection