https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093119-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MXxpbWFnZS9qcGVnfGFETmxMMmcyWmk4eE1EQTNOall3TkRZeU9UQXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVE14TVRsZk16QXdXRE13TUM1cWNHY3xiZGE5N2QyMmE1MWQ4NjNkMDhhN2ZmMzVhNmQwOGFkYmY0ZWQ3MTVhOTU2ZTgyOWRmYTdjOGQzOGZiNDE1OWIx
PANDUIT
PANDUIT
PLT1M-M
PANDUIT PANDUIT
描述
PANDUIT PLT1M-M(1609-517) ; 紧固件/扎带座
Cable Tie; 0.098" Body Width; 3.9" Overall Length; 0.043" Body Thickness; 0.06" Minimum Bundle Diameter; 0.87" Maximum Bundle Diameter; -60 Degree C Minimum Operating Temperature; Natural Color; Nylon 6.6 Material
制造商部件号
PLT1M-M
BDI部件号
25093119
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/PLT1M-M/p/25093119
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Tie
关键字串
Cable
产品明细
Cable Tie
产品规格
0.098" Body Width; 3.9" Overall Length; 0.043" Body Thickness; 0.06" Minimum Bundle Diameter; 0.87" Maximum Bundle Diameter; -60 Degree C Minimum Operating Temperature; Natural Color; Nylon 6.6 Material
详细描述
Cable Tie; 0.098" Body Width; 3.9" Overall Length; 0.043" Body Thickness; 0.06" Minimum Bundle Diameter; 0.87" Maximum Bundle Diameter; -60 Degree C Minimum Operating Temperature; Natural Color; Nylon 6.6 Material