https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140578-300X300.jpg?context=bWFzdGVyfHJvb3R8ODA1OHxpbWFnZS9qcGVnfGFERXlMMmcyWkM4eE1ERTBNakEwTmpJNE9UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOREExTnpoZk16QXdXRE13TUM1cWNHY3wxZWFkNDQ5ZTAzMjk2OTZmZDVjYmRhNDRkMmFlODgzMDE4Nzc5MWY3MGYwMGMxOWZlNmQzODRmMTg0NDE3NTEw
LUMBERG
LUMBERG
RKWT/LED P4-225/10M
LUMBERG LUMBERG
描述
国产 RKWT/LED P4-225/10M ; 自动化产品/连接线
Cordset; Single Ended; 10M Length; Angled 4 Pin M12 Female Connector; 10 to 30VDC Operating Voltage; 4A Current; Black Polyurethane Cable Jacket
制造商部件号
国产 RKWT/LED P4-225/10M
BDI部件号
25140578
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/RKWT-LED-P4-225-10M/p/25140578
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
Single Ended; 10M Length; Angled 4 Pin M12 Female Connector; 10 to 30VDC Operating Voltage; 4A Current; Black Polyurethane Cable Jacket
详细描述
Cordset; Single Ended; 10M Length; Angled 4 Pin M12 Female Connector; 10 to 30VDC Operating Voltage; 4A Current; Black Polyurethane Cable Jacket