https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125676-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEa3lMMmcwTUM4eE1ERTBNVGt4TmprMU5EWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalUyTnpaZk16QXdXRE13TUM1cWNHY3w3NTk5OTEzMzJmMjljYjYzYTZjNDllZmMxNTAxZTZjODdkMTc1OThiOThkZTNiN2NjNjg5MDgyNzBlOGEzZGUy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125676-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEa3lMMmcwTUM4eE1ERTBNVGt4TmprMU5EWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalUyTnpaZk16QXdXRE13TUM1cWNHY3w3NTk5OTEzMzJmMjljYjYzYTZjNDllZmMxNTAxZTZjODdkMTc1OThiOThkZTNiN2NjNjg5MDgyNzBlOGEzZGUy
LUMBERG
LUMBERG
RST4-RKWT4-225/0.3M
LUMBERG LUMBERG
描述
LUMBERG RST4-RKWT4-225/0.3M
Cordset; 250V Voltage; 4A Current; 4 Pin M12 Connector; 300MM Cable Length; Round Plug Double Ended; Black Jacket Color; Polyurethane Jacket Material
制造商部件号
RST4-RKWT4-225/0.3M
BDI部件号
25125676
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/RST4-RKWT4-225-0-3M/p/25125676
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
250V Voltage; 4A Current; 4 Pin M12 Connector; 300MM Cable Length; Round Plug Double Ended; Black Jacket Color; Polyurethane Jacket Material
详细描述
Cordset; 250V Voltage; 4A Current; 4 Pin M12 Connector; 300MM Cable Length; Round Plug Double Ended; Black Jacket Color; Polyurethane Jacket Material

