对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

T/R JUG https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143163-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjl8aW1hZ2UvanBlZ3xhRGM1TDJnM1pDOHhNREUwTWpFeE9UQTJOelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNeE5qTmZNekF3V0RNd01DNXFjR2N8NjU0YWNiMTBkNjUzZjlhNWVjNDgyNTY4Zjc2MTA0MDJhNTg5NzY0YTIyYjI1YTFkM2JkZWQxMWY0NDIzODAxNw
25143163 电线和连接器 

3M 3M

T/R JUG

描述

3M T/R JUG

Wire Connector; 600V Voltage; 8-20 AWG Wire Gauge Range; Twist On Connector Style; Plastic Material; Comfortable Feel; 105 Degree C Maximum Operating Temperature; 750 Per Jug; 6000 Per Case

制造商部件号

T/R JUG

BDI部件号
25143163

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051128544556
重量 / Kilogram
0.01
Product Group - BDI
E02362
名称
Connector
关键字串
Wire
产品明细
Wire Connector
产品规格
600V Voltage; 8-20 AWG Wire Gauge Range; Twist On Connector Style; Plastic Material; Comfortable Feel; 105 Degree C Maximum Operating Temperature; 750 Per Jug; 6000 Per Case
详细描述
Wire Connector; 600V Voltage; 8-20 AWG Wire Gauge Range; Twist On Connector Style; Plastic Material; Comfortable Feel; 105 Degree C Maximum Operating Temperature; 750 Per Jug; 6000 Per Case