

ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
THBLT50P
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS THBLT50P
Bullet Connector; 1/2" Size; Straight Type; Bullet Style; Thermoplastic Material; Non-Metallic; For Liquidtight Non-Metallic Type B Conduit Or Liquidtight Non-Metallic Tubing, Xtraflex
制造商部件号
THBLT50P
BDI部件号
25188105
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/THBLT50P/p/25188105
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Bullet
产品明细
Bullet Connector
产品规格
1/2" Size; Straight Type; Bullet Style; Thermoplastic Material; Non-Metallic
详细描述
Bullet Connector; 1/2" Size; Straight Type; Bullet Style; Thermoplastic Material; Non-Metallic; For Liquidtight Non-Metallic Type B Conduit Or Liquidtight Non-Metallic Tubing, Xtraflex