https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466880-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEVTVMMmczTnk4eE1EUXhPRFV6T0RNME9EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOalk0T0RCZk16QXdlRE13TUM1cWNHY3xlNzhhZmIxMGFkMTk0ZmE0Nzg5ZDZjYjk0ZjE5ZjBkZWQyZTk1M2E5NTBiOWUxZDBlNzU2Nzg5OGVkMzlkMjll
BDI APPROVED ELECTR
BDI APPROVED ELECTR
THHN-12-STR-GRY-500S
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR THHN-12-STR-GRY-500S
Building Wire; 500' Length; 12 AWG; Stranded Copper Conductor; Gray Color; PVC Insulation Material
制造商部件号
THHN-12-STR-GRY-500S
BDI部件号
27466880
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/THHN-12-STR-GRY-500S/p/27466880
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Wire
关键字串
Building
产品明细
Building Wire
产品规格
500' Length; 12 AWG; Stranded Copper Conductor; Gray Color; PVC Insulation Material
详细描述
Building Wire; 500' Length; 12 AWG; Stranded Copper Conductor; Gray Color; PVC Insulation Material