https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167976-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNnxpbWFnZS9qcGVnfGFEYzVMMmhoWkM4eE1ESTVOVFE1TXpZeU16Z3pPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamM1TnpaZk16QXdlRE13TUM1cWNHY3wwZWZlOGFjOTQ4MThkM2Q1NzFiYjExMTA2Yjc2OWJkNjFjNGNiMGYzMGI1NTcwOWM3NzkyZGZjYzUzZGZhYjNl
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
TY28M-2
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS TY28M-2
Cable Tie; 0.05" Thickness; 4.9" Width; 14.2" Length; Red Color; Polyamide/Nylon 6.6 Material; Stainless Steel Barb Lock; High Performance; For Indoor Applications
制造商部件号
TY28M-2
BDI部件号
25167976
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/TY28M-2/p/25167976
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Tie
关键字串
Cable
产品明细
Cable Tie
产品规格
0.05" Thickness; 4.9" Width; 14.2" Length; Red Color; Polyamide/Nylon 6.6 Material; Stainless Steel Barb Lock; High Performance
详细描述
Cable Tie; 0.05" Thickness; 4.9" Width; 14.2" Length; Red Color; Polyamide/Nylon 6.6 Material; Stainless Steel Barb Lock; High Performance; For Indoor Applications