

PEPPERL & FUCHS
PEPPERL & FUCHS
V1-G-N-2M-PUR - M12 X 2M
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS V1-G-N-2M-PUR - M12 X 2M
Cable Connector; 2-Pin; M12 Threading; Straight Type; 250VDC Operating Voltage; 4A Operating Current; IP67 / IP68 / IP69 Degree of Protection; Black TPU Body Material; PUR Cable; Die-Cast Zinc Sleeve Connector; PVC Core Insulation; 2M Length; Brown Core 1 and Blue Core 2 Color; Blue Sheath Color; Female Cordset Single-Ended
制造商部件号
V1-G-N-2M-PUR - M12 X 2M
BDI部件号
25119262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/V1-G-N-2M-PUR---M12-X-2M/p/25119262
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.06
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
2-Pin; M12 Threading; Straight Type; 250VDC Operating Voltage; 4A Operating Current; IP67 / IP68 / IP69 Degree of Protection; Black TPU Body Material; PUR Cable; Die-Cast Zinc Sleeve Connector; PVC Core Insulation; 2M Length; Brown Core 1 and Blue Core 2 Color; Blue Sheath Color; Female Cordset Single-Ended
详细描述
Cable Connector; 2-Pin; M12 Threading; Straight Type; 250VDC Operating Voltage; 4A Operating Current; IP67 / IP68 / IP69 Degree of Protection; Black TPU Body Material; PUR Cable; Die-Cast Zinc Sleeve Connector; PVC Core Insulation; 2M Length; Brown Core 1 and Blue Core 2 Color; Blue Sheath Color; Female Cordset Single-Ended