https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202671-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mzh8aW1hZ2UvanBlZ3xhR1UzTDJoaVlTOHhNREk1TlRFNU9EWTBOak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMk56RmZNekF3ZURNd01DNXFjR2N8ZWYwNDBmZGQ4Yjk3MWNhM2Q5N2E3NzRiMzU0NzVlYTY5YTEyNjJjNjVhMTg5MmUzZTFjMDJlMTExMDQ1NmU2Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202671-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mzh8aW1hZ2UvanBlZ3xhR1UzTDJoaVlTOHhNREk1TlRFNU9EWTBOak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMk56RmZNekF3ZURNd01DNXFjR2N8ZWYwNDBmZGQ4Yjk3MWNhM2Q5N2E3NzRiMzU0NzVlYTY5YTEyNjJjNjVhMTg5MmUzZTFjMDJlMTExMDQ1NmU2Mw
PEPPERL & FUCHS
PEPPERL & FUCHS
V1-W-5M-PVC
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS V1-W-5M-PVC
Cordset; 4 Pin; M12 Socket Connection; A-Coded; Screw Connection; 250VAC/DC Operating Voltage; 4A Operating Current; 4.8MM Sheath Diameter; PVC Core Insulation Cable
制造商部件号
V1-W-5M-PVC
BDI部件号
25202671
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/V1-W-5M-PVC/p/25202671
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.188
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
4 Pin; M12 Socket Connection; A-Coded; Screw Connection; 250VAC/DC Operating Voltage; 4A Operating Current; 4.8MM Sheath Diameter; PVC Core Insulation Cable
详细描述
Cordset; 4 Pin; M12 Socket Connection; A-Coded; Screw Connection; 250VAC/DC Operating Voltage; 4A Operating Current; 4.8MM Sheath Diameter; PVC Core Insulation Cable

