对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

V3S-GM-0 4M-PUR https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099442-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU2NXxpbWFnZS9qcGVnfGFEQmpMMmc0WVM4eE1EQTNOalF6TmpnNE9UWXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGswTkRKZk16QXdXRE13TUM1cWNHY3w3NjEzNDZjOGU4NmQzMDRiNjg4YWRjYmE2MzI3ZTAyOGQyZTFiYjFjYzY0MDg2ZWVmNTU5ZjEzNWU1OWQ1M2I3
25099442 电线和连接器 

PEPPERL & FUCHS PEPPERL & FUCHS

V3S-GM-0 4M-PUR

描述

PEPPERL & FUCHS V3S-GM-0 4M-PUR

Cable Connector; 3-Pin; M8 Threading; Straight Type; 48VAC/60VDC Operating Voltage; 3A Operating Current; 1MM Pin Diameter; IP67 Degree of Protection; Black TPU Body Material; Gray PUR Cable; Die-Cast Zinc Sleeve Connector; PP Core Insulation; 4.3MM Sheath Diameter; 0.4M Cable

制造商部件号

V3S-GM-0 4M-PUR

BDI部件号
25099442

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PEPPERL & FUCHS
最低订购量
重量 / Kilogram
0.013
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
3-Pin; M8 Threading; Straight Type; 48VAC/60VDC Operating Voltage; 3A Operating Current; 1MM Pin Diameter; IP67 Degree of Protection; Black TPU Body Material; Gray PUR Cable; Die-Cast Zinc Sleeve Connector; PP Core Insulation; 4.3MM Sheath Diameter; 0.4M Cable
详细描述
Cable Connector; 3-Pin; M8 Threading; Straight Type; 48VAC/60VDC Operating Voltage; 3A Operating Current; 1MM Pin Diameter; IP67 Degree of Protection; Black TPU Body Material; Gray PUR Cable; Die-Cast Zinc Sleeve Connector; PP Core Insulation; 4.3MM Sheath Diameter; 0.4M Cable