

25106673
Wiring And Connectors
WEIDMULLER
WEIDMULLER
Weidmüller 1020040000 WDU 2.5 RT
WEIDMULLER WEIDMULLER
Description
WEIDMULLER Weidmüller 1020040000 WDU 2.5 RT
Feed-Through Terminal; Screw Connection; 800V Voltage; 24A Current; Red; Snap-On Mounting
Part #
Weidmüller 1020040000 WDU 2.5 RT
BDI #
25106673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Wiring-And-Connectors/Weidm%C3%BCller-1020040000-WDU-2-5-RT/p/25106673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121432
Weight / Kilogram
0.01
Product Group - BDI
C02104
Harmonized Tariff Code
8536.90.40.00
Noun
Terminal
Keyword String
Feed-Through
Manufacturer URL
https://www.weidmueller.com
Weight / LBS
0.019
Product Detail
Feed-Through Terminal
Product Specification
Screw Connection; 800V Voltage; 24A Current; Red; Snap-On Mounting
Long Description
Feed-Through Terminal; Screw Connection; 800V Voltage; 24A Current; Red; Snap-On Mounting