

B & R INDUSTRIES
B & R INDUSTRIES
X67CA0E41.0500
B & R INDUSTRIES B & R INDUSTRIES
描述
B & R INDUSTRIES X67CA0E41.0500
Ethernet Connection Cable; 6.5MM Diameter; 50M Length; RJ45 to M12 Connection; 4 X 22 AWG; Green Polyurethane Outer Jacket; 7 X 30 AWG 4-Wire Twisted Pair White, Yellow, Blue, Orange Polyethylene Tinned Copper Stranded Wire Fine Stranded Wire; Overlapping Aluminum-Clad Foil, Tinned Copper Braiding, 85% Coverage; IP67 Rating Cable; IP20 Rating Connector
制造商部件号
X67CA0E41.0500
BDI部件号
25095753
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/X67CA0E41-0500/p/25095753
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02362
名称
Cable
关键字串
Connection
产品明细
Ethernet Connection Cable
产品规格
6.5MM Diameter; 50M Length; RJ45 to M12 Connection; 4 X 22 AWG; Green Polyurethane Outer Jacket; 7 X 30 AWG 4-Wire Twisted Pair White, Yellow, Blue, Orange Polyethylene Tinned Copper Stranded Wire Fine Stranded Wire; Overlapping Aluminum-Clad Foil, Tinned Copper Braiding, 85% Coverage; IP67 Rating Cable; IP20 Rating Connector
详细描述
Ethernet Connection Cable; 6.5MM Diameter; 50M Length; RJ45 to M12 Connection; 4 X 22 AWG; Green Polyurethane Outer Jacket; 7 X 30 AWG 4-Wire Twisted Pair White, Yellow, Blue, Orange Polyethylene Tinned Copper Stranded Wire Fine Stranded Wire; Overlapping Aluminum-Clad Foil, Tinned Copper Braiding, 85% Coverage; IP67 Rating Cable; IP20 Rating Connector