

SICK
SICK
YF2A14-050UB3XLEAX
SICK SICK
描述
SICK YF2A14-050UB3XLEAX
Cable Connector; 4.5MM Cable Diameter; Black Color; TPU Connector Material; Nickel Plated Zinc Die Cast Locking Nut Material; Unshielded; M12 Size; 4 Pin Straight A-Coded Female Connector
制造商部件号
YF2A14-050UB3XLEAX
BDI部件号
25160023
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/YF2A14-050UB3XLEAX/p/25160023
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
4.5MM Cable Diameter; Black Color; TPU Connector Material; Nickel Plated Zinc Die Cast Locking Nut Material; Unshielded; M12 Size; 4 Pin Straight A-Coded Female Connector
详细描述
Cable Connector; 4.5MM Cable Diameter; Black Color; TPU Connector Material; Nickel Plated Zinc Die Cast Locking Nut Material; Unshielded; M12 Size; 4 Pin Straight A-Coded Female Connector