https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158446-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjV8aW1hZ2UvanBlZ3xhR1ZrTDJoak15OHhNREUwTWpFNE16UTRPVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnME5EWmZNekF3V0RNd01DNXFjR2N8NTUxYzAyMDM2YmE3M2YxYjViOWY4NTYyNzc4N2UyMjQwNDkwMjYxMzZiZjBlYWMwZWRjM2ZiMDFhOTZlODA2Yg
SICK
SICK
YG2A14-250UB3XLEAX
SICK SICK
描述
SICK YG2A14-250UB3XLEAX ; 自动化产品/传感器
Cable Connector; 4.5MM Cable Diameter; Black Jacket Color; PUR Jacket Material; Unshielded; M12 Size; 4 Pin Angled D-Coded Male Connector
制造商部件号
SICK YG2A14-250UB3XLEAX
BDI部件号
25158446
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/YG2A14-250UB3XLEAX/p/25158446
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Cable
产品明细
Cable Connector
产品规格
4.5MM Cable Diameter; Black Jacket Color; PUR Jacket Material; Unshielded; M12 Size; 4 Pin Angled D-Coded Male Connector
详细描述
Cable Connector; 4.5MM Cable Diameter; Black Jacket Color; PUR Jacket Material; Unshielded; M12 Size; 4 Pin Angled D-Coded Male Connector