https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148182-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjB8aW1hZ2UvanBlZ3xhRFF4TDJoa01pOHhNREUwTWpBM09ERTNNekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRneE9ESmZNekF3V0RNd01DNXFjR2N8OGI3YWVmM2NkYWQ3NTQ5Y2Q0OTkxMWRhMTM2YmZhYjAxM2M2ZjA0NjY4NzZmZjM5NWEwYmQ2Y2IxNDM3NTFmYw
AUTOMATION DIRECT
AUTOMATION DIRECT
ZP-MC-CG-11P5
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT ZP-MC-CG-11P5
Cable Gland; PG11 Thread Type; Polyamide Material; Light Gray Color; 7MM to 12MM Cable Diameter; IP66 IP Rating; Includes 3 Elastomer Compression Seal
制造商部件号
ZP-MC-CG-11P5
BDI部件号
25148182
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E7%94%B5%E7%BA%BF%E5%92%8C%E8%BF%9E%E6%8E%A5%E5%99%A8/ZP-MC-CG-11P5/p/25148182
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Gland
关键字串
Cable
产品明细
Cable Gland
产品规格
PG11 Thread Type; Polyamide Material; Light Gray Color; 7MM to 12MM Cable Diameter; IP66 IP Rating
详细描述
Cable Gland; PG11 Thread Type; Polyamide Material; Light Gray Color; 7MM to 12MM Cable Diameter; IP66 IP Rating; Includes 3 Elastomer Compression Seal