https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092968-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRGd4TDJoaU5pOHhNREEzTmpVNU16VTROakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNU5qaGZNekF3V0RNd01DNXFjR2N8MWZlY2Y5YjljMzNhZjkxY2ZjMDVlMDE5MWU4ZDA4NDRlZWVmNmM2ODdhNWY3NTE5OGM4YWVlZWEyOGU5ZmEyZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092968-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzB8aW1hZ2UvanBlZ3xhRGd4TDJoaU5pOHhNREEzTmpVNU16VTROakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNU5qaGZNekF3V0RNd01DNXFjR2N8MWZlY2Y5YjljMzNhZjkxY2ZjMDVlMDE5MWU4ZDA4NDRlZWVmNmM2ODdhNWY3NTE5OGM4YWVlZWEyOGU5ZmEyZA
SPIRAX SARCO
SPIRAX SARCO
0190190
SPIRAX SARCO SPIRAX SARCO
描述
SPIRAX SARCO 0190190
Vacuum Breaker; 1/2" NPT Connection; 2.2" Height; Brass Body; 210PSI Maximum Operating Pressure; 500 Degree F Maximum Temperature
制造商部件号
0190190
BDI部件号
25092968
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/0190190/p/25092968
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Breaker
关键字串
Vacuum
产品明细
Vacuum Breaker
产品规格
1/2" NPT Connection; 2.2" Height; Brass Body; 210PSI Maximum Operating Pressure; 500 Degree F Maximum Temperature
详细描述
Vacuum Breaker; 1/2" NPT Connection; 2.2" Height; Brass Body; 210PSI Maximum Operating Pressure; 500 Degree F Maximum Temperature

