

CRC
CRC
03175
CRC CRC
描述
CRC 03175
Corrosion Inhibitor; Battery Terminal Protector; 12Oz Nominal Capacity VolumePetroleum Chemical Compound; Dark Red Color; 12Oz Container Size; 7.5 wtOz Fill Amount; PetroleumOdor/ScentAerosol Can Packing Type; 0.727 Nominal Specific Gravity; Anti-Corrosion Coating Type; 627.4 G/L VOC; Battery Posts/Terminals, Hold-Downs and Casings in Vehicle, Boats, Handling Equipment, and Uninterrupted Power Supplies UPS, Computer, Security, and Emergency Back-Up Systems Application
制造商部件号
03175
BDI部件号
18477831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/03175/p/18477831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254031750
重量 / Kilogram
0.34
Product Group - BDI
C00104
名称
Corrosion Inhibitor
制造商内部编号
125-03175
产品明细
Corrosion Inhibitor
产品规格
Battery Terminal Protector; 12Oz Nominal Capacity VolumePetroleum Chemical Compound; Dark Red Color; 12Oz Container Size; 7.5 wtOz Fill Amount; PetroleumOdor/ScentAerosol Can Packing Type; 0.727 Nominal Specific Gravity; Anti-Corrosion Coating Type; 627.4 G/L VOC; Battery Posts/Terminals, Hold-Downs and Casings in Vehicle, Boats, Handling Equipment, and Uninterrupted Power Supplies UPS, Computer, Security, and Emergency Back-Up Systems Application
详细描述
Corrosion Inhibitor; Battery Terminal Protector; 12Oz Nominal Capacity VolumePetroleum Chemical Compound; Dark Red Color; 12Oz Container Size; 7.5 wtOz Fill Amount; PetroleumOdor/ScentAerosol Can Packing Type; 0.727 Nominal Specific Gravity; Anti-Corrosion Coating Type; 627.4 G/L VOC; Battery Posts/Terminals, Hold-Downs and Casings in Vehicle, Boats, Handling Equipment, and Uninterrupted Power Supplies UPS, Computer, Security, and Emergency Back-Up Systems Application