对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

0382-0127 https://www.bdiexpress.com/medias/MFRORSHANDLE-21829479-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMHxpbWFnZS9qcGVnfGFERmpMMmhqT1M4eE1EWTBOVEF6TVRjeE5EZzBOaTlOUmxKUFVsTklRVTVFVEVWZk1qRTRNamswTnpsZk16QXdlRE13TUM1cWNHY3w2YWI0NWMxMjJmZjA4MTUxNjQ1ZDIzYzlhYzRjODU4NzA1YmE4OWUyNGRkNDM3YTE0MmRkOTVlMjk0NGY2ZGE0
21829479 电器产品 

ESAB ESAB

0382-0127

描述

ESAB 0382-0127

Torch Handle; Brass Body Material; 3/24"-18 Connections Hose; 6" Length; Include Reverse Flow Check Valves; Flashback Arrestors; Length 6" ; Series J Series; Applications Welding | Cutting | Heating; For Model J-28; Gas Type All Fuel Gases

制造商部件号

0382-0127

BDI部件号
21829479

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ESAB
最低订购量
重量 / Kilogram
0.367
Product Group - BDI
G00360
名称
Handle
关键字串
Torch
产品明细
Torch Handle
产品规格
Brass Body Material; 3/24"-18 Connections Hose; 6" Length
详细描述
Torch Handle; Brass Body Material; 3/24"-18 Connections Hose; 6" Length; Include Reverse Flow Check Valves; Flashback Arrestors; Length 6" ; Series J Series; Applications Welding | Cutting | Heating; For Model J-28; Gas Type All Fuel Gases