https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110673-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFHVmpMMmd3TkM4eE1EQTNOalU0TWpJeE5UY3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVEEyTnpOZk16QXdXRE13TUM1cWNHY3xjZjFhZWZjNTBlZjI0OWM2MTdiZmRlNDg2N2QzMTFmMDQwMjRhZGQxYjczYmM1OGEwNDE3MTQxNmQzZTRjNDQw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110673-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFHVmpMMmd3TkM4eE1EQTNOalU0TWpJeE5UY3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVEEyTnpOZk16QXdXRE13TUM1cWNHY3xjZjFhZWZjNTBlZjI0OWM2MTdiZmRlNDg2N2QzMTFmMDQwMjRhZGQxYjczYmM1OGEwNDE3MTQxNmQzZTRjNDQw
25110673
Electrical Products
NOSHOK
NOSHOK
100-600-2-1-2-7
NOSHOK NOSHOK
Description
100-600-2-1-2-7 PRESSURE TRANSMITTER
Pressure Transmitter; 1/4" MNPT Thread; 0 to 600PSI Pressure Range; 4 to 20mA Output Single; 2 Wire; 0.25% Accuracy
Part #
100-600-2-1-2-7
BDI #
25110673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/100-600-2-1-2-7/p/25110673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112410
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.80.00
Noun
Transmitter
Keyword String
Pressure
Manufacturer URL
https://www.noshok.com
Product Detail
Pressure Transmitter
Product Specification
1/4" MNPT Thread; 0 to 600PSI Pressure Range; 4 to 20mA Output Single; 2 Wire; 0.25% Accuracy
Long Description
Pressure Transmitter; 1/4" MNPT Thread; 0 to 600PSI Pressure Range; 4 to 20mA Output Single; 2 Wire; 0.25% Accuracy

