https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178814-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MHxpbWFnZS9qcGVnfGFHUTBMMmc0WWk4eE1ESTVOVE00TURVd09EY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemc0TVRSZk16QXdlRE13TUM1cWNHY3xmYjJkYjA0N2YxNjE2MjQ4NWNlMzM1NmVlM2I4ZWE2NWE5ZWNjZjBlODIyZTZkNmYxMGUwZjFjM2IxYmNmYTdh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178814-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MHxpbWFnZS9qcGVnfGFHUTBMMmc0WWk4eE1ESTVOVE00TURVd09EY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemc0TVRSZk16QXdlRE13TUM1cWNHY3xmYjJkYjA0N2YxNjE2MjQ4NWNlMzM1NmVlM2I4ZWE2NWE5ZWNjZjBlODIyZTZkNmYxMGUwZjFjM2IxYmNmYTdh
RITTAL SYSTEMS
RITTAL SYSTEMS
1033000 300X300X210
RITTAL SYSTEMS RITTAL SYSTEMS
描述
RITTAL SYSTEMS 1033000 300X300X210
Enclosure; 300MM Width; 300MM Height; 210MM Depth; Zinc Plated; Sheet Steel; With Mounting Plate; Single-Door; With One Cam Lock; IP66 IP Rating; RAL 7035 Color
制造商部件号
1033000 300X300X210
BDI部件号
25178814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1033000-300X300X210/p/25178814
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
E02234
名称
Enclosure
重量/磅
14.77095
产品明细
Enclosure
产品规格
300MM Width; 300MM Height; 210MM Depth; Zinc Plated; Sheet Steel; With Mounting Plate; Single-Door; With One Cam Lock; IP66 IP Rating; RAL 7035 Color
详细描述
Enclosure; 300MM Width; 300MM Height; 210MM Depth; Zinc Plated; Sheet Steel; With Mounting Plate; Single-Door; With One Cam Lock; IP66 IP Rating; RAL 7035 Color

