https://www.bdiexpress.com/medias/INDXXXXXXXXX-21498330-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzM3xpbWFnZS9qcGVnfGFHTTBMMmc0TVM4eE1EYzJPRFl3TmpneU1qUXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPVGd6TXpCZk16QXdlRE13TUM1cWNHY3w4MWE5MGJmMjRlMjI5YThhM2FhMjBlYzIwMzVmYWVlYzM2MjQzMDgzZTAwYWEyM2Y1YzRlMTI0NGNkN2FiZjU2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21498330-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzM3xpbWFnZS9qcGVnfGFHTTBMMmc0TVM4eE1EYzJPRFl3TmpneU1qUXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPVGd6TXpCZk16QXdlRE13TUM1cWNHY3w4MWE5MGJmMjRlMjI5YThhM2FhMjBlYzIwMzVmYWVlYzM2MjQzMDgzZTAwYWEyM2Y1YzRlMTI0NGNkN2FiZjU2
21498330
Electrical Products
ALLEN BRADLEY
ALLEN BRADLEY
1606-XLP72E
ALLEN BRADLEY ALLEN BRADLEY
Description
1606-XLP72E COMPACT AC/DC POWER SUPPLY ; 120-240V AC/85-375V DC I/P 72W 1 PH
Power Supply Unit; 1-Phase; Switched-Mode Compact AC/DC Power Supply; 72 W; Input-120-240VAC/85-375VDC; Output-24-28VDC
Part #
1606-XLP72E
BDI #
21498330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/1606-XLP72E/p/21498330
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121004
Weight / Kilogram
0.33
Product Group - BDI
E00234
Noun
Unit
Keyword String
Power Supply
Product Detail
Power Supply Unit
Product Specification
Power Supply Unit; 1-Phase; Switched-Mode Compact AC/DC Power Supply; 72 W; Input-120-240VAC/85-375VDC; Output-24-28VDC
Long Description
Power Supply Unit; 1-Phase; Switched-Mode Compact AC/DC Power Supply; 72 W; Input-120-240VAC/85-375VDC; Output-24-28VDC
