ELOBAU SENSOR TECH
ELOBAU SENSOR TECH
171271AA-4
ELOBAU SENSOR TECH ELOBAU SENSOR TECH
描述
ELOBAU SENSOR TECH 171271AA-4
Non Contact Sensor; Magnetic Sensor; N.O./N.C; With LED; Cable Outlet Connection; Plastic Housing M30 X 37 mm; Operating Distance Sao From 4 To 7 mm; IP67 protection class DIN EN 60529
制造商部件号
171271AA-4
BDI部件号
21489338
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/171271AA-4/p/21489338
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Non Contact
产品明细
Non Contact Sensor
产品规格
Magnetic Sensor; N.O./N.C; With LED; Cable Outlet Connection; Plastic Housing M30 X 37 mm; Operating Distance Sao From 4 To 7 mm; IP67 protection class DIN EN 60529
详细描述
Non Contact Sensor; Magnetic Sensor; N.O./N.C; With LED; Cable Outlet Connection; Plastic Housing M30 X 37 mm; Operating Distance Sao From 4 To 7 mm; IP67 protection class DIN EN 60529


