ALLEN BRADLEY
ALLEN BRADLEY
1746-OW16
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 1746-OW16
Control Device; Continuous Current per Output; Max 1.5 A at 120V AC 1.2 A at 24V DC; Continuous Current/Module; Ma X 0. 16 A‡ 8 A per common; Number of Outputs 16 2 sets of 8; Backplane Current Load 170 mA at 5V DC; 180 mA at 24V DC; Applications Relay contact outputs; 8 outputs per common
制造商部件号
1746-OW16
BDI部件号
21498333
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1746-OW16/p/21498333
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 2 |
| BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.27
Product Group - BDI
E02234
名称
Device
关键字串
Control Network Linking
产品明细
Control Device
产品规格
Continuous Current per Output; Max 1.5 A at 120V AC 1.2 A at 24V DC; Continuous Current/Module; Ma X 0. 16 A‡ 8 A per common; Number of Outputs 16 2 sets of 8; Backplane Current Load 170 mA at 5V DC; 180 mA at 24V DC; Applications Relay contact outputs; 8 outputs per common
详细描述
Control Device; Continuous Current per Output; Max 1.5 A at 120V AC 1.2 A at 24V DC; Continuous Current/Module; Ma X 0. 16 A‡ 8 A per common; Number of Outputs 16 2 sets of 8; Backplane Current Load 170 mA at 5V DC; 180 mA at 24V DC; Applications Relay contact outputs; 8 outputs per common


