https://www.bdiexpress.com/medias/SROA-YMODULE-PLC-1756-EN2T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRGMzTDJoak1pODVPVGt5TVRReE1EUTFOemt3TDFOU1QwRXRXVTFQUkZWTVJWOVFURU5mTVRjMU5sOUZUakpVWHpNd01IZ3pNREF1YW5CbnxlYjU2MDkwMjU3NmJlZjgyZDkyZmE3ZTVlNzkxMDcwMDdiYzhiZTVkMTI4MTAwZWU2YmM4ODExNzU4YTc1NDQw
https://www.bdiexpress.com/medias/SROA-YMODULE-PLC-1756-EN2T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRGMzTDJoak1pODVPVGt5TVRReE1EUTFOemt3TDFOU1QwRXRXVTFQUkZWTVJWOVFURU5mTVRjMU5sOUZUakpVWHpNd01IZ3pNREF1YW5CbnxlYjU2MDkwMjU3NmJlZjgyZDkyZmE3ZTVlNzkxMDcwMDdiYzhiZTVkMTI4MTAwZWU2YmM4ODExNzU4YTc1NDQw
ALLEN BRADLEY
ALLEN BRADLEY
1756-EN2T
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 1756-EN2T
Plc Module; 10/100Mbps Communication Rate; 1mA at 5.1VDC Current Draw; 5.1W Power Dissipation; Open Enclosure; Chassis Base; 1" Slot Width; 256 Connection; 0 to 60 Degree C Operating Temperature
制造商部件号
1756-EN2T
BDI部件号
21469766
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1756-EN2T/p/21469766
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.27
Product Group - BDI
E02234
名称
Module
关键字串
PLC
产品明细
Plc Module
产品规格
10/100Mbps Communication Rate; 1mA at 5.1VDC Current Draw; 5.1W Power Dissipation; Open Enclosure; Chassis Base; 1" Slot Width; 256 Connection; 0 to 60 Degree C Operating Temperature
详细描述
Plc Module; 10/100Mbps Communication Rate; 1mA at 5.1VDC Current Draw; 5.1W Power Dissipation; Open Enclosure; Chassis Base; 1" Slot Width; 256 Connection; 0 to 60 Degree C Operating Temperature

