https://www.bdiexpress.com/medias/INDEATXXXXXX-27365653-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTh8aW1hZ2UvanBlZ3xhRGhtTDJoaU5DOHhNRFEzTkRBNU5USTRNREUxT0M5SlRrUkZRVlJZV0ZoWVdGaGZNamN6TmpVMk5UTmZSRU5mTXpBd2VETXdNQzVxY0djfDI4NDk5ZWI2OWJmNGIzZmYyNmNiZDAzMTIyMTRlZWUyMGEwYzMyNzYwMzVjMDM2YzRhZWE0MTkwOTgyNDEwOTM
https://www.bdiexpress.com/medias/INDEATXXXXXX-27365653-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTh8aW1hZ2UvanBlZ3xhRGhtTDJoaU5DOHhNRFEzTkRBNU5USTRNREUxT0M5SlRrUkZRVlJZV0ZoWVdGaGZNamN6TmpVMk5UTmZSRU5mTXpBd2VETXdNQzVxY0djfDI4NDk5ZWI2OWJmNGIzZmYyNmNiZDAzMTIyMTRlZWUyMGEwYzMyNzYwMzVjMDM2YzRhZWE0MTkwOTgyNDEwOTM
EATON
EATON
180792 M22-FK10 1Z ELEMENT STYKOWY
EATON EATON
描述
EATON 180792 M22-FK10 1Z ELEMENT STYKOWY
Contact Element; 230VAC/24VDC Voltage; 1.5A Current; Cage Clamp; Push-In Connection; Front Fixing; 1NO Contact; IP20 IP Rating
制造商部件号
180792 M22-FK10 1Z ELEMENT STYKOWY
BDI部件号
27365653
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/180792-M22-FK10-1Z-ELEMENT-STYKOWY/p/27365653
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02314
名称
Element
关键字串
Contact
产品明细
Contact Element
产品规格
230VAC/24VDC Voltage; 1.5A Current; Cage Clamp; Push-In Connection; Front Fixing; 1NO Contact; IP20 IP Rating
详细描述
Contact Element; 230VAC/24VDC Voltage; 1.5A Current; Cage Clamp; Push-In Connection; Front Fixing; 1NO Contact; IP20 IP Rating

