https://www.bdiexpress.com/medias/INDXXXBLOWER-22569672-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2N3xpbWFnZS9qcGVnfGFEbGlMMmhrWmk4eE1EYzJOVGsyTXpnMU16ZzFOQzlKVGtSWVdGaENURTlYUlZKZk1qSTFOamsyTnpKZk16QXdlRE13TUM1cWNHY3wyNDUxOGU2MDg5OGNkMThkZDhkNzg1YzIwMDM0ZDBlYmZhZDk4N2E3ZjY1ZmVkNDExYjlmNGQwNDY1ODhlOTA0
https://www.bdiexpress.com/medias/INDXXXBLOWER-22569672-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2N3xpbWFnZS9qcGVnfGFEbGlMMmhrWmk4eE1EYzJOVGsyTXpnMU16ZzFOQzlKVGtSWVdGaENURTlYUlZKZk1qSTFOamsyTnpKZk16QXdlRE13TUM1cWNHY3wyNDUxOGU2MDg5OGNkMThkZDhkNzg1YzIwMDM0ZDBlYmZhZDk4N2E3ZjY1ZmVkNDExYjlmNGQwNDY1ODhlOTA0
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1TDP9
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 1TDP9
Blower; 115VAC at 50/60HZ Voltage; 1650RPM Speed; 5-3/16" Wheel Diameter; 1-7/8" Wheel Width; Rectangular; Ball Bearing; Rolled Steel Housing; 0.6A Full Load Current; 1 Phase; Auto Thermal Protection; Class B
制造商部件号
1TDP9
BDI部件号
22569672
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1TDP9/p/22569672
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Blower
关键字串
Rod End
产品明细
Blower
产品规格
115VAC at 50/60HZ Voltage; 1650RPM Speed; 5-3/16" Wheel Diameter; 1-7/8" Wheel Width; Rectangular; Ball Bearing; Rolled Steel Housing; 0.6A Full Load Current; 1 Phase; Auto Thermal Protection; Class B
详细描述
Blower; 115VAC at 50/60HZ Voltage; 1650RPM Speed; 5-3/16" Wheel Diameter; 1-7/8" Wheel Width; Rectangular; Ball Bearing; Rolled Steel Housing; 0.6A Full Load Current; 1 Phase; Auto Thermal Protection; Class B
