https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161555-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3MnxpbWFnZS9qcGVnfGFHSTBMMmd5TlM4eE1ESTVORGs1TnpFeU16RXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakUxTlRWZk16QXdlRE13TUM1cWNHY3wxZWM5NzdkYTUyNTQ0MjYwYzYzZmYwY2QyYjkyYmI0M2NhNzIyZjA1ZDk1ZWNjYjViNWQ3MmJhOTdjOGMyZWZk
FIBRO
FIBRO
2020.62.016.060.080.10
FIBRO FIBRO
描述
FIBRO 2020.62.016.060.080.10
Guide Pillar; 16MM Diameter of Conduit; 60MM Length; 80MM Overall Length; Steel; Yellow Color; With Centre Fixing; Demountable
制造商部件号
2020.62.016.060.080.10
BDI部件号
25161555
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/2020-62-016-060-080-10/p/25161555
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.38
Product Group - BDI
ZHU238
名称
Pillar
关键字串
Guide
产品明细
Guide Pillar
产品规格
16MM Diameter of Conduit; 60MM Length; 80MM Overall Length; Steel; Yellow Color; With Centre Fixing; Demountable
详细描述
Guide Pillar; 16MM Diameter of Conduit; 60MM Length; 80MM Overall Length; Steel; Yellow Color; With Centre Fixing; Demountable