https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982353-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU3OHxpbWFnZS9qcGVnfGFEVTBMMmhrWXk4eE1EYzNNVEUwTnpZMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl6TlROZk16QXdlRE13TUM1cWNHY3w3ZTk2MjliNjM2MjI2MDgwOWM4NjhiOTQxZDA0NDBlZmU4MWFmMjQ5YTIyODNmNTc3YTRjMWI3ZmVlYmIzNjM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982353-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU3OHxpbWFnZS9qcGVnfGFEVTBMMmhrWXk4eE1EYzNNVEUwTnpZMU16RTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl6TlROZk16QXdlRE13TUM1cWNHY3w3ZTk2MjliNjM2MjI2MDgwOWM4NjhiOTQxZDA0NDBlZmU4MWFmMjQ5YTIyODNmNTc3YTRjMWI3ZmVlYmIzNjM5
24982353
Electrical Products
SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
21.04.05.00263
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
Description
21.04.05.00263 CONNECTION CABLE
Connection Cable; 4 Pole M12 Female Connection; 5000MM Length; PUR Material
Part #
21.04.05.00263
BDI #
24982353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/21-04-05-00263/p/24982353
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26121600
Weight / Kilogram
14
Product Group - BDI
E02362
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Connection
Manufacturer URL
https://www.schmalz.com
Weight / LBS
30.86468
Product Detail
Connection Cable
Product Specification
4 Pole M12 Female Connection; 5000MM Length; PUR Material
Long Description
Connection Cable; 4 Pole M12 Female Connection; 5000MM Length; PUR Material
